Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH612318AB Monarch 18" Dual Towel Bar, Antique Brass
Mfr # BAH612318AB
Zoro # G3057059
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Weight 1.55
- Features 18" dual towel bar, Stainless steel and zinc alloy construction, Design to hold up to 20 lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design
- Length 20.25
- Material Stainless Steel;Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BAH612318AB
- Zoro # G3057059
- UPC # 663370781094
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 20.25 |
Width | 5.56 |
Height | 3.44 |
Details
Finish | Antique Brass |
Weight | 1.55 |
Features | 18" dual towel bar, Stainless steel and zinc alloy construction, Design to hold up to 20 lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design |
Material | Stainless Steel;Zinc Alloy |
Includes | Towel Bar; Mounting Hardware |
Color | Antique Brass |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Monarch dual towel bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Monarch Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bidet Seat Inlet Hose (1289596)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40405)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122501)
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- KINGSTON BRASS 6Inch Towel Ring, Brushed Brass (BA1754BB)
- KINGSTON BRASS Vintage 18" Towel Bar, Brushed Nickel (BA1162SN)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Chrome (SCC8261)
- KINGSTON BRASS BAH82130ORB Concord 30" Single Towel Bar, Oil Rubbed Bronze (BAH82130ORB)
- KINGSTON BRASS BAR1111MB 24" X 5/8" OD Towel Bar Only, Matte Black (BAR1111MB)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- Kingston Brass Bath Towel Bars and Hooks