Shop All Washroom Accessories
Kingston Brass
BA9116BB Water Onyx Toothbrush & Tumbler Holder, Brushed Brass
Mfr # BA9116BB
Zoro # G3175325
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75
- Color Brushed Brass
- Finish Brushed Brass
- Material Brass;Ceramic
- Width 4.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BA9116BB
- Zoro # G3175325
- UPC # 663370751714
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 2.75 |
Width | 4.44 |
Length | 5.38 |
Details
Item | BA9116BB Water Onyx Toothbrush & Tumbler Holder, Brushed Brass |
Color | Brushed Brass |
Finish | Brushed Brass |
Material | Brass;Ceramic |
Includes | Toothbrush; Tumbler Holder |
Mounting Type | Wall Mounted |
Features | High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish toothbrush and tumbler holder from Water Onyx faucet collection, Easy installation |
Description
Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other brushed brass bathroom fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vacuum Breaker Assembly, 3/4" x 9", For use with Regal Flushometers (V500AA 3/4 X 9)
- HOSE MASTER 1/2 In X 8 Ft Cryogenic Hose (G50CN08)
- ZORO SELECT 2" Welded SS Blind Flange (4381001850)
- NIBCO Coupling, Wrot Copper, 1-1/2 (600RS 11/2)
- KINGSTON BRASS 4-Piece Bathroom Accessory Set, Brushed Nickel (BAHK192478SN)
- KINGSTON BRASS 8" Clawfoot Bath Soap and Sponge Holder, Chrome (CC2161)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Chrome (BA4815C)
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- KINGSTON BRASS Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze (BA3966ORB)
- MOEN Aluminum Shower Rod Bright Chrome 5' (2-100-5A)
- Kingston Brass Washroom Accessories