Shop All Bath Towel Bars and Hooks
Kingston Brass
BA9114C Water Onyx 6" Towel Ring, Polished Chrome
Mfr # BA9114C
Zoro # G3052490
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 3.06
- Features 6-1/8" diameter towel ring, High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish towel ring from Water Onyx, Easy installation
- Length 6.13
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BA9114C
- Zoro # G3052490
- UPC # 663370751523
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 3.06 |
Length | 6.13 |
Height | 7.31 |
Details
Finish | Polished Chrome |
Features | 6-1/8" diameter towel ring, High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish towel ring from Water Onyx, Easy installation |
Color | Polished Chrome |
Weight | 0.83 |
Material | Brass |
Includes | Towel Ring |
Description
The Water Onyx 6 in. towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Water Onyx Collection for a matching set. This collection will aid in enhancing a traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (437166)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- SLOAN Solenoid Valve Part Etf740A Solenoid Assembly 6 Vdc 3/8 Comp (0365758)
- ARMACELL 7/8" Id X 3/4" Armaflex Pipe Insul. 120/Ctn (APT07834)
- KINGSTON BRASS BAH82130MB Concord 30" Single Towel Bar, Matte Black (BAH82130MB)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- KINGSTON BRASS Heritage 18" Dual Towel Bar, Polished Brass (BA175318PB)
- KINGSTON BRASS Metropolitan Robe Hook, Polished Chrome (BA4817C)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Chrome (SCC8261)
- KINGSTON BRASS Victorian 24" Towel Bar, Brushed Nickel (BA1111SN)
- DELTA Dorval Robe Hook (75635-BL)
- Kingston Brass Bath Towel Bars and Hooks