Shop All Bath Towel Bars and Hooks
Kingston Brass
BA4812AB Metropolitan 18" Towel Bar, Antique Brass
Mfr # BA4812AB
Zoro # G3053227
product price: $68.22
/ea
$68.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Height 2.75
- Length 20.75
- Includes Towel Bar; Mounting Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA4812AB
- Zoro # G3053227
- UPC # 663370723209
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.75 |
Length | 20.75 |
Width | 3.75 |
Details
Finish | Antique Brass |
Includes | Towel Bar; Mounting Hardware |
Material | Brass |
Features | High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish towel bar from Water Onyx, Easy installation |
Weight | 1.53 |
Color | Antique Brass |
Description
Hang your towels in style with the chic appeal of the Kingston Brass Metropolitan Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Metropolitan Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sprayhead Part Sfp1000 Cp Spray Head 0.35 Gpm Male Vr (3362000)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE Split Tubing Wire Loom (BLDPES0012100)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/4" Pipe Size, Socket x Socket (9857-375-012)
- BONOMI 1" Press Lead Free Brass Check Valve (100612LF-1)
- KINGSTON BRASS Restoration 18" Dual Towel Bar, Brushed Nickel (BA396318SN)
- KINGSTON BRASS Concord Towel Ring, Brushed Nickel (BA8214SN)
- KINGSTON BRASS BAR1111MB 24" X 5/8" OD Towel Bar Only, Matte Black (BAR1111MB)
- KINGSTON BRASS Victorian Towel Ring, Polished Chrome (BA1114C)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- KINGSTON BRASS BAH821318ORB Concord 18" Double Towel Bar, Oil Rubbed Bronze (BAH821318ORB)
- BESTCARE Towel/Clothes Hook (WHD-TH-GRAY)
- Kingston Brass Bath Towel Bars and Hooks