Shop All Widespread Bathroom Faucets
Kingston Brass
American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel
Mfr # KB966ACLPN
Zoro # G3067699
product price: $227.47
/ea
Free Shipping & Returns
$227.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.76
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB966ACLPN
- Zoro # G3067699
- UPC # 663370838743
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 13.63 |
Width | 5.75 |
Height | 4.06 |
Item Length (Inch) | 13.63 |
Item Width (Inch) | 5.75 |
Item Height (Inch) | 4.06 |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (SBX61660-SP)
- ZORO SELECT Cover Plate, 14" x 8", Acrylic, Chrome (34041)
- CHICAGO FAUCET Cartridge, Compression, Brass (274-XTRHJKABNF)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type L (LH14010)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- Kingston Brass Widespread Bathroom Faucets