Shop All Widespread Bathroom Faucets
Kingston Brass
American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass
Mfr # KB982ACL
Zoro # G3056919
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.93
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB982ACL
- Zoro # G3056919
- UPC # 663370838798
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 8 |
Width | 5 |
Height | 5.69 |
Item Length (Inch) | 8 |
Item Height (Inch) | 5.69 |
Item Width (Inch) | 5 |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 4 in W x 6" L x (8010004255)
- FLUIDMASTER Toilet Flapper 3" (513A-016-P4)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, Spigot x FNPT (9838-210)
- TRANSAIR Pipe Fixing Clip Spacer, Transair (6697 00 03GR)
- KINGSTON BRASS KS4466BX 8" Widespread Bathroom Faucet, Polished Nickel (KS4466BX)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-CP)
- Kingston Brass Bathroom Sink Faucets & Accessories