Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE83T7 Adjustable Center Wall Mount Tub Faucet, Brushed Brass
Mfr # AE83T7
Zoro # G502838337
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.2
- Color Brushed Brass
- Material Brass
- Width 7.44
- Height 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE83T7
- Zoro # G502838337
- UPC # 663370828461
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 7.44 |
Height | 12.25 |
Length | 9.25 |
Details
Weight | 5.2 |
Color | Brushed Brass |
Material | Brass |
Finish | Brushed Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Adjustable 3-3/8" to 8-5/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPS connection, 4-1/2" spout reach from center of spout, 7-7/16" spout reach from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Includes | Faucet;Mounting Hardware |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed brass finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" NL 1960x1-1/4" MPT ADA (462-764NL)
- DELTA Manual 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (27C4842)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PM)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-12)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE103T8TAL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- Kingston Brass Bathtub Faucets & Accessories