Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE57T7 Wall Mount Tub Faucet with Hand Shower, Brushed Brass
Mfr # AE57T7
Zoro # G202836428
Free Shipping & Returns
$526.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Color Brushed Brass
- Finish Brushed Brass
- Weight 10
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # AE57T7
- Zoro # G202836428
- UPC # 663370619243
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 7 |
Height | 11.5 |
Width | 7.06 |
Details
Includes | Faucet;Mounting Hardware |
Color | Brushed Brass |
Finish | Brushed Brass |
Weight | 10 |
Material | Brass |
Features | Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Wall mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, Cross handles for easy rotation, Includes 59 inch shower hose, Corrosion-resistant finish, Designed for long-lasting durability |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Nut, Lavatory, PK2 (97535)
- ZORO SELECT 2" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40 (4381020450)
- KOHLER Toilet, Floor Mounted Mount, Elongated, Biscuit (6428-96)
- DIXON Worm Gear Clamp, 3-1/8 to 6 in Clamp, SS Band, Domestic (HSS88)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK4181PL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- Kingston Brass Bathtub Faucets & Accessories