Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE55T0 Wall Mount Tub Faucet with Hand Shower, Matte Black
Mfr # AE55T0
Zoro # G002837038
product price: $526.47
/ea
Free Shipping & Returns
$526.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Length 13.25
- Includes Faucet;Mounting Hardware
- Weight 9.67
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE55T0
- Zoro # G002837038
- UPC # 663370618918
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 13.25 |
Height | 11.5 |
Width | 7.06 |
Details
Color | Matte Black |
Includes | Faucet;Mounting Hardware |
Weight | 9.67 |
Material | Brass |
Features | Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Wall mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Standard 1/2" NPS connection, Lever handles meet ADA guidelines, Includes 59 inch shower hose, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Matte Black |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-030)
- XLERATOR HAND DRYER Optic Sensor (XL15)
- T&S BRASS Glass Filler, 2.60 gpm, 4-1/8In Spout (B-1200)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC8T1)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- Kingston Brass Clawfoot Bathtub Faucets