Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE39T0 3-3/8 Inch Wall Mount Tub Faucet, Matte Black
Mfr # AE39T0
Zoro # G202836848
product price: $191.72
/ea
Free Shipping & Returns
$191.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.81
- Finish Matte Black
- Width 3
- Material Brass
- Includes Faucet;Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE39T0
- Zoro # G202836848
- UPC # 663370828416
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 4.81 |
Width | 3 |
Length | 6.38 |
Details
Finish | Matte Black |
Material | Brass |
Includes | Faucet;Mounting Hardware |
Color | Matte Black |
Weight | 2.83 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, 3-3/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 3/4"-14 NPS inlet connection, 1-5/8" spout reach, Corrosion-resistant finish, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- SMITH-COOPER Globe Valve, 1/2", 316, Thrd 200 (4373002060)
- FLUIDMASTER Jam-Bar Toilet Bolt Lock Wrench (7110M-010-P8)
- NIBCO 2-1/2" x 1-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 21/2X11/2X21/2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1009T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount (CCK19T5A)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount (KS266AC)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- Kingston Brass Bathtub Faucets & Accessories