Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE31T0 3-3/8 Inch Wall Mount Tub Faucet, Matte Black
Mfr # AE31T0
Zoro # G402836211
product price: $191.72
/ea
Free Shipping & Returns
$191.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Color Matte Black
- Includes Faucet;Mounting Hardware
- Height 4.75
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE31T0
- Zoro # G402836211
- UPC # 663370828331
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 9.5 |
Height | 4.75 |
Width | 1.63 |
Details
Color | Matte Black |
Includes | Faucet;Mounting Hardware |
Finish | Matte Black |
Features | Solid brass construction, Drip-free ceramic disc cartridge, 3-3/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 3/4"-14 NPS inlet connection, 1-5/8" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean |
Weight | 2.05 |
Material | Brass |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-50)
- KOHLER Forté Deck Mount Bath Faucet Trim (T10292-4-BN)
- THRIFCO PLUMBING 3/8 Galvanized Coupling (9218019)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2200P-2-2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE53T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount (KS287MB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- Kingston Brass Clawfoot Bathtub Faucets