Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE301T0 Wall Mount Clawfoot Tub Faucets, Matte Black
Mfr # AE301T0
Zoro # G802836576
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.44
- Weight 8.93
- Finish Matte Black
- Material Brass
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE301T0
- Zoro # G802836576
- UPC # 663370618987
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 7.44 |
Length | 9.25 |
Height | 12.5 |
Details
Weight | 8.93 |
Finish | Matte Black |
Material | Brass |
Color | Matte Black |
Features | Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Wall mount 3-3/8" adjustable centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower with 59" shower hose, 1/2"-14 NPS connection, 7-7/16" spout reach, 9-7/16" spout height from handle, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Includes | Faucet;Mounting Hardware |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-360)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 50psi (55BA1M2U1-50)
- GE Dryer Heating Element and Housing (WE11M23)
- LEGEND VALVE 1/2" T-531 HOSE BIBB (107-164)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount (KS287MB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE53T8)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- Kingston Brass Bathtub Faucets & Accessories