Shop All Bathtub Parts & Accessories
Kingston Brass
AE2RS7 2-inch Tub Faucet Riser, Brushed Brass
Mfr # AE2RS7
Zoro # G903055524
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Width 2
- Weight 1.08
- Features Solid brass material for durability and reliability, Provide 2" height extension from deck, 1/2"-14 NPT inlet, For deck mount tub faucet use only, Sold in pairs
- Height 2.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE2RS7
- Zoro # G903055524
- UPC # 663370828560
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Width | 2 |
Height | 2.69 |
Length | 2.19 |
Details
Color | Brushed Brass |
Weight | 1.08 |
Features | Solid brass material for durability and reliability, Provide 2" height extension from deck, 1/2"-14 NPT inlet, For deck mount tub faucet use only, Sold in pairs |
Material | Brass |
Finish | Brushed Brass |
Includes | Riser |
Description
The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068158)
- ZORO SELECT 1" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-134)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MF)
- FLIP-IT Polished Brass Tub Stopper, Polished Brass Tub Stopper (20-150)
- Kingston Brass Bathtub Faucets & Accessories