Shop All Bathtub Parts & Accessories
Kingston Brass
AE2RS0 2-inch Tub Faucet Riser, Matte Black
Mfr # AE2RS0
Zoro # G603055510
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.08
- Includes Riser
- Color Matte Black
- Height 2.69
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # AE2RS0
- Zoro # G603055510
- UPC # 663370828553
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Height | 2.69 |
Width | 2 |
Length | 2.19 |
Details
Weight | 1.08 |
Includes | Riser |
Color | Matte Black |
Features | Solid brass material for durability and reliability, Provide 2" height extension from deck, 1/2"-14 NPT inlet, For deck mount tub faucet use only, Sold in pairs |
Material | Brass |
Finish | Matte Black |
Description
The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SM180)
- JAY R. SMITH MANUFACTURING Cap Nut, Water Closet (76268-08-61)
- BRADLEY Tube (269-1385)
- PFISTER Bathroom Parts, Stem Kit Ext 3 Valve (910-0050)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- JONES STEPHENS White Basin and Tub Stopper 1-3/4in. Trade Size (P35175)
- WATCO Trip Lever Bath Overflow Plate Kit, Chrome (18702-CP)
- Kingston Brass Bathtub Parts & Accessories