Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE23T7 3-3/8 Inch Wall Mount Tub Faucet with Hand Shower, Brushed Brass
Mfr # AE23T7
Zoro # G502835657
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Solid brass construction, Drip-free ceramic disc cartridge, 3-3/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 2-11/16" spout reach, Includes 59 inch shower hose, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
- Length 9.25
- Includes Faucet;Mounting Hardware
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE23T7
- Zoro # G502835657
- UPC # 663370828263
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 9.25 |
Width | 5.44 |
Height | 10.94 |
Details
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, 3-3/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 2-11/16" spout reach, Includes 59 inch shower hose, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet;Mounting Hardware |
Finish | Brushed Brass |
Color | Brushed Brass |
Weight | 8.14 |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Solenoid Valve, Unit, Ecofaucet Telc1Xx-Xxxx (THP3323)
- RIDGID Four Wheel Pipe Cutter, Stainless Steel (44-S)
- DURAVIT Washbasin 23" Me By Starck w/Overflow+FaucetDeck, 3 Holes Wh (2335600030)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32S)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount (KS266AC)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- Kingston Brass Bathtub Faucets & Accessories