Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE211T0 7-Inch Tub Faucet with Hand Shower, Matte Black
Mfr # AE211T0
Zoro # G102835651
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Finish Matte Black
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, 6-5/8" spout reach from riser center, Includes hand shower with 59" shower hose, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
- Width 6.63
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE211T0
- Zoro # G102835651
- UPC # 663370828195
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 6.63 |
Height | 11.5 |
Length | 7 |
Details
Color | Matte Black |
Finish | Matte Black |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, 6-5/8" spout reach from riser center, Includes hand shower with 59" shower hose, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Brass |
Includes | Faucet;Mounting Hardware |
Weight | 8.68 |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lahara Roman Tub Trim (T2738-SS)
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/2 in Pipe Size (837-337)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8-G)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- Kingston Brass Clawfoot Bathtub Faucets