Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE203T7 7-Inch Tub Faucet with Hand Shower, Brushed Brass
Mfr # AE203T7
Zoro # G402835818
product price: $500.47
/ea
Free Shipping & Returns
$500.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.68
- Width 6.63
- Length 13.13
- Material Brass
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, 6-5/8" spout reach from riser center, Includes hand shower with 59" shower hose, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE203T7
- Zoro # G402835818
- UPC # 663370828126
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 6.63 |
Length | 13.13 |
Height | 11.5 |
Details
Weight | 8.68 |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPS connection, 6-5/8" spout reach from riser center, Includes hand shower with 59" shower hose, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Brushed Brass |
Finish | Brushed Brass |
Includes | Faucet;Mounting Hardware |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 10-3/4" Aluminum Elbow Pipe Fitting Insulation (26520)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- T&S BRASS Valve, Spray , Pre-Rns, Lf, 1.07Gpm (-0107-J)
- PLUMB PAK DOUBLE OFFSET 1-1/2 in. WHT (PP44W)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- Kingston Brass Clawfoot Bathtub Faucets