Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE111T0 Deck Mount Clawfoot Tub Faucet, Matte Black
Mfr # AE111T0
Zoro # G402835566
product price: $558.97
/ea
Free Shipping & Returns
$558.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.38
- Material Brass
- Width 6.63
- Includes Faucet;Mounting Hardware
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE111T0
- Zoro # G402835566
- UPC # 663370618833
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 13.38 |
Width | 6.63 |
Length | 7 |
Details
Material | Brass |
Includes | Faucet;Mounting Hardware |
Weight | 10.59 |
Finish | Matte Black |
Features | Constructed in high quality solid brass, Deck mount with 7" centers spread, 1/2"-14 NPS connection, Drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant porcelain cross handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI |
Color | Matte Black |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 24IN X 36IN X 59IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (209461)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP201612W-PK10)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/208 110F)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI02)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount (KS266AC)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC211T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-ORB)
- Kingston Brass Clawfoot Bathtub Faucets