Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE109T0 Deck Mount Clawfoot Tub Faucet, Matte Black
Mfr # AE109T0
Zoro # G102835606
product price: $558.97
/ea
Free Shipping & Returns
$558.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 13.38
- Features Constructed in high quality solid brass, Deck mount with 7" centers spread, 1/2-14 NPS inlet connection, Drip free 1/4 turn drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant metal cross handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability
- Weight 10.94
- Width 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE109T0
- Zoro # G102835606
- UPC # 663370618826
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 13.38 |
Width | 6.63 |
Length | 7 |
Details
Material | Brass |
Features | Constructed in high quality solid brass, Deck mount with 7" centers spread, 1/2-14 NPS inlet connection, Drip free 1/4 turn drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant metal cross handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 10.94 |
Color | Matte Black |
Includes | Faucet;Mounting Hardware |
Finish | Matte Black |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT STRAIGHT VALVE 3/8""X3/8 (G2R10X CD)
- ZORO SELECT 1-1/2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N112012)
- ZORO SELECT 1" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF11)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3483001.020)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS AE5T7 3-3/8 Inch Wall Mount Tub Faucet, Brushed Brass (AE5T7)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (CC416T1)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- Kingston Brass Bathtub Faucets & Accessories