Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE107T7 Deck Mount Clawfoot Tub Faucet, Brushed Brass
Mfr # AE107T7
Zoro # G802835630
product price: $558.97
/ea
Free Shipping & Returns
$558.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.67
- Material Brass
- Length 13.25
- Height 13.38
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE107T7
- Zoro # G802835630
- UPC # 663370619137
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 13.25 |
Height | 13.38 |
Width | 6.63 |
Details
Weight | 10.67 |
Material | Brass |
Color | Brushed Brass |
Features | Constructed in high quality solid brass, Deck mount with 7" centers spread, Standard 1/2"-14 NPS connection, Drip free 1/4 turn drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant porcelain lever handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet; Mounting Hardware; Installation Manual |
Finish | Brushed Brass |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K UNION 1-1/2"" BLACK (521-707BG)
- KOHLER Modern Robe Hook (24757-CP)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-75)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS265AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC9T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- Kingston Brass Clawfoot Bathtub Faucets