Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE103T7 Deck Mount Clawfoot Tub Faucet, Brushed Brass
Mfr # AE103T7
Zoro # G602836257
Free Shipping & Returns
$558.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.63
- Height 13.38
- Weight 10.7
- Features Constructed in high quality solid brass, Deck mount with 7" centers spread, 1/2-14 NPS connection, Drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant brass lever handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability
- Length 13.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # AE103T7
- Zoro # G602836257
- UPC # 663370619113
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 6.63 |
Height | 13.38 |
Length | 13.25 |
Details
Weight | 10.7 |
Features | Constructed in high quality solid brass, Deck mount with 7" centers spread, 1/2-14 NPS connection, Drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant brass lever handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Brass |
Finish | Brushed Brass |
Includes | Faucet;Mounting Hardware |
Color | Brushed Brass |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Strainer Repair Kit For SP509 (VRKEWSTR)
- NIBCO PRESS SYSTEM Coupling Dimple Stop, 1/2", Press End, PK10 (9001100PC)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 160 (83116)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK4181PL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE105T8)
- Kingston Brass Clawfoot Bathtub Faucets