Shop All Clawfoot Bathtub Faucets
Kingston Brass
AE103T0 Deck Mount Clawfoot Tub Faucet, Matte Black
Mfr # AE103T0
Zoro # G602835274
product price: $558.97
/ea
Free Shipping & Returns
$558.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.63
- Height 13.38
- Material Brass
- Includes Faucet;Mounting Hardware
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE103T0
- Zoro # G602835274
- UPC # 663370618796
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 6.63 |
Height | 13.38 |
Length | 13.25 |
Details
Material | Brass |
Includes | Faucet;Mounting Hardware |
Color | Matte Black |
Weight | 10.7 |
Features | Constructed in high quality solid brass, Deck mount with 7" centers spread, 1/2"-14 NPS connection, Drip-free ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant brass lever handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI |
Finish | Matte Black |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Top Track 702204 (1036945-03-SHP)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK4574)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- KNOX Water Heater Thermostat Single Element Apcom (WH94)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC1004T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount (KS287AB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC51T8)
- Kingston Brass Bathtub Faucets & Accessories