Shop All Bathtub Faucets
Kingston Brass
ABT770-5 3-3/8 inch Wall Mount Faucet Body, Oil Rubbed Bronze
Mfr # ABT770-5
Zoro # G702835242
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.21
- Height 3.25
- Features Solid brass construction, Wall mount 2-hole installation at 3-7/16" center to center, 3/4"-14 NPS inlet connection, 8-7/8" body width, Corrosion-resistant finish, Easy-to-clean, Desgiend for long-lasting durability
- Width 4.56
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ABT770-5
- Zoro # G702835242
- UPC # 663370971785
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 3.25 |
Width | 4.56 |
Length | 8.88 |
Details
Finish | Oil Rubbed Bronze |
Weight | 4.21 |
Features | Solid brass construction, Wall mount 2-hole installation at 3-7/16" center to center, 3/4"-14 NPS inlet connection, 8-7/8" body width, Corrosion-resistant finish, Easy-to-clean, Desgiend for long-lasting durability |
Color | Oil Rubbed Bronze |
Includes | Tub Faucet Body |
Material | Brass |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures. This faucet body is designed for 3-3/8" wall mount faucet hole center, manufactured out of solid brass and equipped with a ceramic cartridge. This faucet will give you many years of trouble-free performance.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Fireclay 33 x 20 x 10-1/8 60/40 Double Bowl Farmhouse Sink White with Aqua Divide (SWUF3320WH)
- NIBCO PRESS SYSTEM Flange, 2-1/2", Press End (9145505PC)
- PENTAIR/PENTEK Bag Housing, 8 -5/8 In., 2 In NPT, 90 gpm (ES12NA410-75)
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Natural Gas (i12-NG)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- Kingston Brass Bathtub Faucets