Shop All Shower & Bathtub Parts
Kingston Brass
ABT13A3 Vintage 59" Shower Hose, Antique Brass
Mfr # ABT1030A3
Zoro # G3085759
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Material Stainless Steel
- Length 59.06
- Features Heavy duty stainless steel construction, Length: 59-1/16", 1/2-14 NPS thread connection, Fits all standard hand shower heads
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ABT1030A3
- Zoro # G3085759
- UPC # 663370723216
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 59.06 |
Item Length (Inch) | 59.06 |
Item Height (Inch) | 1 |
Item Width (Inch) | 1 |
Description
Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The antique brass finish of this particular hose will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- ANVIL 3-1/2" MNPT Galvanized Square Head Plug (0319902680)
- KOHLER Nut, 1.125-16Uns-2B (50903)
- KINGSTON BRASS K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass (K173A3)
- KINGSTON BRASS CC462 Single Offset Bath Supply (CC462)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Brushed Nickel (CCR608)
- KINGSTON BRASS FLEURO7 Manhattan Heavy Duty Round Solid Cast Shower Flange, Brass (FLEURO7)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Oil Rubbed Bronze (CCR605)
- KINGSTON BRASS CC478 Double Offset Bath Supply (CC478)
- RIOBEL 50 Cm (20") Shower Arm (513BG)
- Kingston Brass Shower & Bathtub Parts