Shop All Shower Heads
Kingston Brass
958Inch Square Shower Head with Shower Arm, Antique Brass
Mfr # K250A3CK
Zoro # G107966107
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic;Brass
- Length 19.69
- Width 9.63
- Height 3.19
- Weight 3.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K250A3CK
- Zoro # G107966107
- UPC # 196507149882
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 19.69 |
Width | 9.63 |
Height | 3.19 |
Details
Material | Plastic;Brass |
Weight | 3.32 |
Includes | Shower Head;Shower Arm |
Features | Showerhead fabricrated out of engineering grade ABS plastic, 9-5/8" square showerhead, Includes a brass 15-3/4" shower arm and flange, 100 Clog free water jets, Standard 1/2-14 NPT connection, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI |
Finish | Antique Brass |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow With 100 water channels, the Shower Scape square shower head with shower arm will rejuvenate both your body and soul The rain drop technology coupled with the 958 diameter face ensures that every part of your body feels the soothing sensation of rain The included brass shower arm and flange provides 1478 extended length from wall to shower head center
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- ZORO SELECT 3" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009650)
- LEGEND VALVE 3/4" X 7" BRASS NIPPLE (311-091)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- Kingston Brass Bathtub Faucets & Accessories