Shop All Shower Heads
Kingston Brass
958 Inch Square Rainfall Shower Head, Antique Brass
Mfr # K250A3
Zoro # G607966102
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic;Brass
- Length 9.63
- Width 9.63
- Height 2.25
- Weight 2.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K250A3
- Zoro # G607966102
- UPC # 196507149875
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.63 |
Width | 9.63 |
Height | 2.25 |
Details
Material | Plastic;Brass |
Weight | 2.33 |
Finish | Antique Brass |
Features | Fabricrated out of engineering grade ABS plastic, 9-5/8" square showerhead, Full raindrop spray pattern, 100 Clog free water jets, Standard 1/2-14 NPT connection, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI |
Includes | Shower Head |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow With 100 water channels, the Shower Scape 958inch square rainfall shower head will rejuvenate both your body and soul The rain drop technology coupled with the 958 diameter face ensures that every part of your body feels the soothing sensation of rain
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Assembly, Left (1422699-BN)
- RHEEM Fuse Block, 30A (SP8311E)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210801)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (PU12MA-CB)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (52664-RB)
- Kingston Brass Shower Heads