Shop All Flange
Kingston Brass
8Inch Shower Arm with Flange, Polished Brass
Mfr # K208M2
Zoro # G707966620
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Valve Type No Cartridge
- Type Shower Arms and Flanges
- Includes Shower Arm and Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K208M2
- Zoro # G707966620
- UPC # 663370201127
- Country of Origin China
- Category Flange
Details
Material | Stainless Steel |
Valve Type | No Cartridge |
Type | Shower Arms and Flanges |
Includes | Shower Arm and Flange |
Description
Create a customized shower experience by matching this polished brass finish shower arm to a shower head of your choice The sturdy stainless steel and rustresistant finish will provide long lasting support Select from a variety of shower heads to complete your setup
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee (5P865)
- LEGEND VALVE 1" T-2000 NO LEAD BALL VALVE (101-415NL)
- LEGRIS 12mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 12 17)
- BRADLEY Solenoid Service Valve Closed Body (S07-088S)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Polished Brass (K206M2)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- Kingston Brass Flange