Shop All Flange
Kingston Brass
8Inch Shower Arm with Flange, Brushed Nickel
Mfr # K208M8
Zoro # G007966627
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Valve Type No Cartridge
- Type Shower Arms and Flanges
- Includes Shower Arm and Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K208M8
- Zoro # G007966627
- UPC # 196507010410
- Country of Origin China
- Category Flange
Details
Material | Stainless Steel |
Valve Type | No Cartridge |
Type | Shower Arms and Flanges |
Includes | Shower Arm and Flange |
Description
Create a customized shower experience by matching this brushed nickel finish shower arm to a shower head of your choice The sturdy stainless steel and rustresistant finish will provide long lasting support Select from a variety of shower heads to complete your setup
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Pipe (T5027S)
- RINNAI He Plus Series Pump Kit With Mc-195T (HEPumpKitMC)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RX199iN)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (22600035015000)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- KINGSTON BRASS 58Inch OD Bell Flange, Polished Nickel (FLBELL586)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- Kingston Brass Plumbing Accessories