Shop All Widespread Bathroom Faucets
Kingston Brass
8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS2975AL
Zoro # G3922004
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS2975AL
- Zoro # G3922004
- UPC # 663370024993
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Length (Inch) | 6 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 5.5 |
Description
This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Union Elbow 10PK (165C-4)
- TINKERTOOLS 867-30PK 0.75 in. PVC P-Trap (TI153735)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 9 3/4 in H (255489-75)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- KINGSTON BRASS FSC8921CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (FSC8921CML)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB2988YL)
- Kingston Brass Bathroom Sink Faucets & Accessories