Shop All Widespread Bathroom Faucets
Kingston Brass
8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS2965CQL
Zoro # G3940667
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2965CQL
- Zoro # G3940667
- UPC # 663370047213
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Length (Inch) | 6 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 5.5 |
Description
Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Black Matte Pop Up Drain with Overflow (AB9056-BM)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper 90 Degree Elbow (C7074 1/2)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat (MW6424726CEFG#01)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS KB911 Magellan Widespread Bathroom Faucet, Polished Chrome (KB911)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome (KS3961BX)
- KINGSTON BRASS KB981PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm (KB981PX)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- Kingston Brass Widespread Bathroom Faucets