Shop All Widespread Bathroom Faucets
Kingston Brass
8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB7965JL
Zoro # G3935986
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Material Brass;ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB7965JL
- Zoro # G3935986
- UPC # 663370346903
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Length (Inch) | 5.38 |
Item Height (Inch) | 2.25 |
Item Width (Inch) | 4.25 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Jamestown 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- ANVIL 1-1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001401)
- THRIFCO PLUMBING 1-1/2 Inch Copper Male Adapter (5436102)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- KINGSTON BRASS FSC8923CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8923CML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Matte Black (KB1970PX)
- KINGSTON BRASS KB972ALB Widespread Bathroom Faucet, Polished Brass (KB972ALB)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB962ACL)
- Kingston Brass Widespread Bathroom Faucets