Shop All Widespread Bathroom Faucets
Kingston Brass
8" Widespread Bathroom Faucet, Chrome
Mfr # KS1991BEX
Zoro # G3933116
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1991BEX
- Zoro # G3933116
- UPC # 663370435836
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Length (Inch) | 9 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 8.5 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82803)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- KINGSTON BRASS KC7062PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (KC7062PKL)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- KINGSTON BRASS KB921 Widespread Bathroom Faucet, Polished Chrome (KB921)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS KB921B Widespread Bathroom Faucet, Polished Chrome (KB921B)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- Kingston Brass Bathroom Sink Faucets & Accessories