Shop All Widespread Bathroom Faucets
Kingston Brass
8" Widespread Bathroom Faucet, Chrome
Mfr # KB7961NDL
Zoro # G3922117
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass;ABS
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB7961NDL
- Zoro # G3922117
- UPC # 663370346958
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Height (Inch) | 2.25 |
Item Width (Inch) | 4.25 |
Item Length (Inch) | 5.38 |
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment Water Filter Replacement Cartridge 20 Micron 50PK (FP120X50)
- KOHLER Washer, Aerator (78783)
- HYDRA-ZORB Insulation Clamp, 3/4" OD x 1/2" Wall, 7-Series for Elastomeric (724075)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type M (MH06010)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KOHLER Simplice 2H Wdsprd Lav Fct (27390-4-BN)
- Kingston Brass Widespread Bathroom Faucets