Shop All Widespread Bathroom Faucets
Kingston Brass
8" Widespread Bathroom Faucet, Brushed Nickel/Polished Brass
Mfr # KS2969
Zoro # G3931235
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2969
- Zoro # G3931235
- UPC # 663370023064
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Width (Inch) | 5.5 |
Item Height (Inch) | 6 |
Item Length (Inch) | 8 |
Description
This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1-1/2 x 1-1/4" LA Code P-Trap in Polished Chrome (D403LA-26)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB408)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK5 (6AZE8)
- ZORO SELECT Flexible Connector, For Pipe Size 1-1/4" (TC-150)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- DELTA Two Handle Widespread Bathroom Faucet (3559-MPU-DST)
- Kingston Brass Widespread Bathroom Faucets