Shop All Widespread Bathroom Faucets
Kingston Brass
8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KS2987PL
Zoro # G3935523
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2987PL
- Zoro # G3935523
- UPC # 663370550263
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Width (Inch) | 6.31 |
Item Height (Inch) | 11.5 |
Item Length (Inch) | 13.88 |
Description
Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic, Plug, Sewer Relief Valve (43511)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- NIBCO 1/2 In. x 3/4 In. Female Copper Adapter (W01040D)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- KINGSTON BRASS KS4468PX 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468PX)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- KINGSTON BRASS KC7168TAL 8" Widespread Bathroom Faucet, Brushed Nickel (KC7168TAL)
- Kingston Brass Bathroom Sink Faucets & Accessories