Shop All Washroom Accessories
Kingston Brass
8" Clawfoot Bath Soap And Sponge Holder, Oil Rubbed Bronze
Mfr # CC2165
Zoro # G3911854
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2165
- Zoro # G3911854
- UPC # 663370097164
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Details
Item | 8" Clawfoot Bath Soap And Sponge Holder, Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Description
Add the finishing touches to your bathroom ensemble with this soap basket by conveniently handing it directly off your bathrub rim. Gleaming with a sumptuous luster, the basket shines with a oil rubbed bronze tarnish-resistant finish for long-lasting reliance. With a sturdy build, the basket offers an easy reach for your soap and sponge within arms' length. Pair this bathroom accessory with your clawfoot bathtub to add a dash of convenient style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi (543EEBKMAA0050)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- SHARKBITE Angle Stop Valve, Push Fit, 1/2 in, 200 psi (24731LF)
- KINGSTON BRASS Victorian 4-Piece Bathroom Accessory Set, Polished Brass (BAK312478PB)
- KINGSTON BRASS BAK111348MB Victorian 3-Piece Bathroom Accessory Set, Matte Black (BAK111348MB)
- KINGSTON BRASS 4-Piece Bathroom Accessory Set, Brushed Nickel (BAHK192478SN)
- KINGSTON BRASS Classic Robe Hook, Oil Rubbed Bronze (BA317ORB)
- KINGSTON BRASS CC3131 D-Type Shower Curtain Rod (CC3131)
- KINGSTON BRASS Bathroom Accessory Combo, Polished Chrome (BAK1110C2)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- Kingston Brass Washroom Accessories