Shop All Kitchen Faucets
Kingston Brass
8" Centerset Kitchen Faucet with Side Sprayer, Oil Rubbed Bronze
Mfr # KB715RXLSP
Zoro # G104244895
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Mounting Type Deck Mount
- Height 10.88
- Material Brass;Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB715RXLSP
- Zoro # G104244895
- UPC # 196507011110
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 10.88 |
Width | 7 |
Details
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Mounting Type | Deck Mount |
Material | Brass;Zinc Alloy |
Features | Solid brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 10-7/8" spout height, 9-13/16" spout clearance, 7" spout reach, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Spout swivel |
Includes | Faucet; Mounting Hardware; Side Sprayer |
Valve Type | Washerless Cartridge |
Weight | 5.32 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the oil rubbed bronze finish of this particular faucet to provide a long lasting and warm touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Tip, Stream (Leadfree) (B-PT)
- NORCROSS HONEYWELL Servus Northener Series Non-Insulated Work Boots, 8, Brown/Green/Olive, PVC Upper, Insulated: No (75120-8)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 1 Micron, 20 in H (155755-75)
- RIOBEL External Thermostatic Faucet Cartridge (401-077)
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- KINGSTON BRASS KB1797ALBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797ALBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- KINGSTON BRASS KS1273AXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1273AXBS)
- KINGSTON BRASS KS127PXBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127PXBSAC)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- Kingston Brass Kitchen Faucets