Shop All Kitchen Faucets
Kingston Brass
8" Centerset Kitchen Faucet, Oil Rubbed Bronze
Mfr # KB3745BL
Zoro # G3936808
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3745BL
- Zoro # G3936808
- UPC # 663370056185
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 12.25 |
Item Width (Inch) | 10.38 |
Item Height (Inch) | 2.38 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P823)
- PARKER 1/2" x 3/8" Compression x FNPT 316 SS Female Branch Tee (8FBT6N-316)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- KINGSTON BRASS KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175AL)
- KINGSTON BRASS KS3782AL Restoration Bridge Kitchen Faucet, Polished Brass (KS3782AL)
- KINGSTON BRASS Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Brass (KS8727CMLBS)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- T&S BRASS Glass Filler For - Part# B1205 (B1205)
- Kingston Brass Kitchen Faucets & Accessories