Shop All Showerhead and Tub Accessories
Kingston Brass
72Inch Stainless Steel Shower Hose, Brushed Brass
Mfr # H72SS7
Zoro # G607966058
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Shower Hoses
- Finish Brushed Brass
- Material Stainless Steel
- Length 71.63
- Width 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # H72SS7
- Zoro # G607966058
- UPC # 196507149950
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 71.63 |
Width | 1.0 |
Height | 1.0 |
Details
Type | Hand Shower Hoses |
Finish | Brushed Brass |
Material | Stainless Steel |
Includes | Hose |
Features | Fabricated from 304 grade stainless steel material, Standard 1/2" NPSM Connection, 71-5/8" length, Corrosion-resistant finish, Designed for long-lasting durability, Compatible with Kingston Brass wall mount shower |
ADA Compliant | No |
Description
Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body The brushed brass finish of this particular hose will provide a long lasting and warm touch to your bathroom ensemble Pair with other shower essentials of the same finish for a cohesive look The 72 shower hose from Kingston Brass suits your handheld shower needs as an essential component for water transference Easy to install with 1214 NPSM connection and constructed for style and performance, the hose is one of many Kingston Brass accessories offered as the best solution for your daily shower relaxation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- ZORO SELECT T-Clips Fastener, 1/4 In Max Dia, PK50 (T4)
- COMFORT SEATS Seat Round Lt Oak W/Brass Hng (C3B2R117BR)
- KINGSTON BRASS KSK2368NLTR Transfer Valve Set For Roman Tub Faucet W/Hand Shower, Nkl (KSK2368NLTR)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Brass (CCS122)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- KINGSTON BRASS Wall Mount for Shower Connector, Polished Brass (K171A2)
- KINGSTON BRASS KB531LT Tub & Shower Trim Only For KB531L, Polished Chrome (KB531LT)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- GROHE Shower Hose, Grohe, Steel (11153000)
- Kingston Brass Showerhead and Tub Accessories