Shop All Bath Tubs
Kingston Brass
70.88 L, 33.06 W, Acrylic
Mfr # VTDE713321BA
Zoro # G307964668
product price: $1,142.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,142.99
Free 30-Day Returns
Key Features
- Length 70.88
- Width 33.06
- Material Acrylic
- Height 21.25
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTDE713321BA
- Zoro # G307964668
- UPC # 196507008936
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.88 |
Width | 33.06 |
Height | 21.25 |
Details
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub;Drain |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The Aqua Eden 71 in acrylic freestanding oval bathtub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future Includes overflow and drain
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alcove Bath, 60" L, 30.25" W, White, Acrylic (26109-RA-0)
- LEGEND VALVE 2" T-421 NO LEAD GLOBE VALVE (103-108NL)
- GOODMAN 20171003As Front Cover Kits (20171003AS)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216L)
- AMERICAN STANDARD Deepsoak ComboMassage Tub, 72x36", White, 72" L, 36" W (7236V418C.020)
- Kingston Brass Bath Tubs