Shop All Washroom Accessories
Kingston Brass
7" Swivel Soap and Sponge Holder, Chrome
Mfr # CC2171
Zoro # G3911653
product price: $55.22
/ea
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2171
- Zoro # G3911653
- UPC # 663370001000
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Details
Item | 7" Swivel Soap and Sponge Holder, Chrome |
Finish | Polished Chrome |
Description
Add the finishing touches to your bathroom ensemble with this soap basket by conveniently handing it directly off your bathrub rim. Gleaming with a sumptuous luster, the basket shines with a polished chrome tarnish-resistant finish for long-lasting reliance. With a sturdy build, the basket offers an easy reach for your soap and sponge within arms' length. Pair this bathroom accessory with your clawfoot bathtub to add a dash of convenient style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 1/4" SS304 HEX BUSHING (404-472)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3103 60 14)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Elbow (PVC 02300 0600)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve Polished Chrome (TET1GB#CP)
- KINGSTON BRASS Classic Toilet Paper Holder, Polished Brass (BA318PB)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Chrome (BAHK2612478C)
- KINGSTON BRASS BAH821318478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass (BAH821318478SB)
- KINGSTON BRASS CC3171 Adjustable Hotel Single Curved Shower Curtain Rod (CC3171)
- KINGSTON BRASS 8" Clawfoot Bath Soap And Sponge Holder, Oil Rubbed Bronze (CC2165)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Brass (BA1758PB)
- MOEN Aluminum Shower Rod Bright Chrome 6' (2-100-6A)
- Kingston Brass Washroom Accessories