Shop All Bath Towel Bars and Hooks
Kingston Brass
6Inch Towel Ring, Brushed Brass
Mfr # BA1754BB
Zoro # G507965533
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 7.13
- Height 3.38
- Width 6.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1754BB
- Zoro # G507965533
- UPC # 663370194757
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 7.13 |
Height | 3.38 |
Width | 6.13 |
Details
Finish | Brushed Brass |
Material | Brass |
Description
The Heritage towel ring provides a stylish, convenient place to hang your hand towel Pair with other accessories from the Heritage Collection for a matching set This Collection will aid in enhancing a traditional theme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 16mm Tube Size, Nylon, Black (3108 16 17)
- ZURN PEX Tool Crimp Ring Remover (QCRRT)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- JONES STEPHENS Brass, Raised Head, Plug (P50300)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- KINGSTON BRASS Restoration 18" Towel Bar, Polished Brass (BA3962PB)
- KINGSTON BRASS Metropolitan 24" Towel Bar, Oil Rubbed Bronze (BA4811ORB)
- KINGSTON BRASS Victorian Robe Hook, Oil Rubbed Bronze (BA1117ORB)
- KINGSTON BRASS Victorian Towel Ring, Polished Chrome (BA1114C)
- KINGSTON BRASS Classic 24" Towel Bar, Polished Brass (BA311PB)
- SIMPLE SPACES Shower Rod Curved Vb 52-72In (SD-CSR-VB)
- Kingston Brass Bath Towel Bars and Hooks