Shop All Flange
Kingston Brass
6Inch Shower Arm with Flange, Brushed Brass
Mfr # K206M7
Zoro # G707966613
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Valve Type No Cartridge
- Includes Shower Arm and Flange
- Type Shower Arms and Flanges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K206M7
- Zoro # G707966613
- UPC # 663370201202
- Country of Origin China
- Category Flange
Details
Material | Stainless Steel |
Valve Type | No Cartridge |
Includes | Shower Arm and Flange |
Type | Shower Arms and Flanges |
Description
Create a customized shower experience by matching this brushed brass finish shower arm to a shower head of your choice The sturdy stainless steel and rustresistant finish will provide long lasting support Select from a variety of shower heads to complete your setup
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Lustrous Steel (LKAV3031LS)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- SANITUBE Plate Flange Slip On 304, 8 (38SL4-800)
- Kingston Brass Plumbing Accessories