Shop All Flange
Kingston Brass
6Inch Shower Arm with Flange, Antique Brass
Mfr # K206M3
Zoro # G307966617
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Shower Arm and Flange
- Valve Type No Cartridge
- Type Shower Arms and Flanges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K206M3
- Zoro # G307966617
- UPC # 663370201189
- Country of Origin China
- Category Flange
Details
Material | Stainless Steel |
Includes | Shower Arm and Flange |
Valve Type | No Cartridge |
Type | Shower Arms and Flanges |
Description
Create a customized shower experience by matching the antique brass finish shower arm to a shower head of your choice The sturdy ss 304 and rustresistant finish will provide long lasting support Select from a variety of shower heads to complete your setup
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub And Shower, Tub/Shower Handle, Clear (SH6812 B)
- SIMPSON STRONG-TIE 6 in. H X 6 in. W 14 Ga. Galvanized Steel L Strap (66L)
- KINGSTON BRASS 22 x 18 Cast Iron Wall Mount Utility Sink, White (GCLWS22187)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 2 ft Length, Type L (LH03002)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Floor Flange SCH 80 (8216412)
- Kingston Brass Flange