Shop All Bath Tubs
Kingston Brass
69.13 L, 28.25 W, Acrylic
Mfr # VT7DS692828PBA
Zoro # G307964651
product price: $1,090.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,090.99
Free 30-Day Returns
Key Features
- Length 69.13
- Width 28.25
- Material Acrylic
- Height 29.13
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VT7DS692828PBA
- Zoro # G307964651
- UPC # 196507010632
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 69.13 |
Width | 28.25 |
Height | 29.13 |
Details
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub |
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a oneofakind personality The Aqua Eden 69inch acrylic double slipper pedestal tub with 7inch faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- B & K 4WY Stem Key (151-015)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- TOTO Abspp Sensor Controller For 1.01.28 1.6 (TH559EDV550)
- KINGSTON BRASS VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216L)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- CHEUNGS Cheungs 5129L-GV Galvanized Metal Bathtub - Large (5129L-GV)
- Kingston Brass Bath Tubs