Shop All Bath Tubs
Kingston Brass
67.13 L, 29.5 W, Acrylic
Mfr # VTPE672824PBA
Zoro # G407964667
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Length 67.13
- Width 29.5
- Material Acrylic
- Height 24.0
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VTPE672824PBA
- Zoro # G407964667
- UPC # 196507010663
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 67.13 |
Width | 29.5 |
Height | 24.0 |
Details
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub |
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a oneofakind personality The Aqua Eden 67inch acrylic double ended pedestal tub no faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU1)
- ILLUMIBOWL COLOR CHNGNG NIGHT LIGHT (748252039392)
- ZORO SELECT Hex Bushing, 3/4"x1/4", 150,316, Thrd Heavy (4381034870)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- KOHLER 1821-0, 66" L, 32" W (1821-0)
- Kingston Brass Bath Tubs