Shop All Bath Tubs
Kingston Brass
67.13 L, 29.5 W, Acrylic
Mfr # VT7PE672824PBA
Zoro # G607964658
product price: $1,199.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Length 67.13
- Width 29.5
- Material Acrylic
- Height 24.0
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VT7PE672824PBA
- Zoro # G607964658
- UPC # 196507010649
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 67.13 |
Width | 29.5 |
Height | 24.0 |
Details
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub |
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a oneofakind personality The Aqua Eden 67inch acrylic double ended pedestal tub with 7inch faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- HONEYWELL Q313U3000 35" Long Universal (Q313U3000)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Brass, Silver (22FR83)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- Kingston Brass Bath Tubs