Shop All Bath Tubs
Kingston Brass
66.94 L, 29.5 W, Acrylic
Mfr # VTDE673023BA
Zoro # G707964657
product price: $1,033.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,033.99
Free 30-Day Returns
Key Features
- Length 66.94
- Width 29.5
- Material Acrylic
- Height 22.81
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTDE673023BA
- Zoro # G707964657
- UPC # 196507008875
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.94 |
Width | 29.5 |
Height | 22.81 |
Details
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub;Drain |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The Aqua Eden 67 in acrylic freestanding oval bathtub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction This bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future Includes overflow and drain
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Universal Toilet Flapper For American Standard (513A-016-P4)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- SLOAN Piston Kit Cn1002A Repair Kit Closet Piston w/Seat (0314016)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- KINGSTON BRASS VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic (VTDE603122R)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- Kingston Brass Bath Tubs