Shop All Bath Tubs
Kingston Brass
66.56 L, 29.5 W, Acrylic
Mfr # VTDS672924JNH6
Zoro # G007964715
product price: $1,087.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Length 66.56
- Width 29.5
- Material Acrylic
- Height 25.06
- Finish White/Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTDS672924JNH6
- Zoro # G007964715
- UPC # 196507006581
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.56 |
Width | 29.5 |
Height | 25.06 |
Details
Material | Acrylic |
Finish | White/Polished Nickel |
Includes | Bathtub;Tub Feet |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the allencompassing embrace of one of Kingston Brass' finest products, the clawfoot tub Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur The Aqua Eden 67inch acrylic clawfoot tub no faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence Aside from its feet, this bathtub is finished inside and out in a brilliant, highgloss white that ensures crisp aesthetics and easy care now and well in the future
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- FOUNDATIONS EZ Mount Backer Plate for Change Station (A100-BPEH)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3544-2-F-DV-VPB-MXTP)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass (KCT7D653129C2)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VCTND5328NT1 53" Cast Iron Slipper Clawf, 53" L, 25" W, White/Polished Chrome, Cast iron (VCTND5328NT1)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- Kingston Brass Bath Tubs