Shop All Bath Tubs
Kingston Brass
63.0 L, 34.0 W, Solid Surface White Stone
Mfr # VRTRS633522
Zoro # G007964661
product price: $3,053.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,053.99
Free 30-Day Returns
Key Features
- Width 34.0
- Material Solid Surface White Stone
- Height 22.44
- Finish Matte White
- Includes Bathtub;Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VRTRS633522
- Zoro # G007964661
- UPC # 196507211961
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 63.0 |
Width | 34.0 |
Height | 22.44 |
Details
Material | Solid Surface White Stone |
Finish | Matte White |
Includes | Bathtub;Drain |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The Aqua Eden 63inch solid surface freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction This bathtub is finished inside and out in an elegant, highdesign inspired matte white that brings subtle but unmistakable sophistication to the bathing experience
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Tee Brass 3/8Fpt (738101-06)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2456C)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10689)
- JET SWET Kit 1/2 to 2.00 In with Case (6100)
- KINGSTON BRASS XVTPN603020L 60" Acrylic Drop In Tub w/R, 60" L, 30" W, White, Acrylic (XVTPN603020L)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS VTPN603020L 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020L)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222L)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- Kingston Brass Bath Tubs